REMA

REMA Steel cable foot block KBH1-05, load capacity 500kg

  • ERIKS:23795642
  • Manufacturer:8717365024818
Image 1
Image 2
Image 1
Image 2
Save to list

€98.00/ pieceexcl. VAT

€118.58incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
8 mm
Pull power
500 kg
Weight
1.5 kg