REMA

REMA Steel cable block SKW-64, load capacity 6400kg

  • ERIKS:23795641
  • Manufacturer:8717365022302
Image 1
Image 2
Image 1
Image 2
Save to list

€405.00/ pieceexcl. VAT

€490.05incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
18 mm
Pull power
6,400 kg
Weight
26.5 kg