REMA

REMA Steel cable block SKW-10, load capacity 1000kg

  • ERIKS:23795638
  • Manufacturer:8717365022272
Image 1
Image 2
Image 1
Image 2
Save to list

€185.00/ pieceexcl. VAT

€223.85incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
7 mm
Pull power
1,000 kg
Weight
3.3 kg