REMA

REMA Steel cable block KBH1-20, load capacity 2000kg

  • ERIKS:23795645
  • Manufacturer:8717365024849
Image 1
Image 2
Image 1
Image 2
Save to list

€236.00/ pieceexcl. VAT

€285.56incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
16 mm
Pull power
2,000 kg
Weight
7.4 kg