REMA

REMA Steel cable block KBH1-10, load capacity 1000kg

  • ERIKS:23795643
  • Manufacturer:8717365024825
Image 1
Image 2
Image 1
Image 2
Save to list

€125.00/ pieceexcl. VAT

€151.25incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
10 mm
Pull power
1,000 kg
Weight
2.6 kg