REMA

REMA Springbalancer 9371 90-105kg 2,0m zwaar, draaibare ophanging

  • ERIKS:23794700
  • Manufacturer:8717365000300
Image 1
Save to list

€1,201.00/ pieceexcl. VAT

€1,453.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Pull power
105 kg
Rope length
2 m
Weight
18 kg