REMA

REMA Springbalancer 9370 75-90kg 2,0m zwaar, draaibare ophanging

  • ERIKS:23794699
  • Manufacturer:8717365000294
Image 1
Save to list

€1,135.00/ pieceexcl. VAT

€1,373.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Pull power
90 kg
Rope length
2 m
Weight
17.3 kg