REMA

REMA Springbalancer 9369 65-75kg 2,0m zwaar, draaibare ophanging

  • ERIKS:23794698
  • Manufacturer:8717365000287
Image 1
Save to list

€1,060.00/ pieceexcl. VAT

€1,282.60incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Pull power
75 kg
Rope length
2 m
Weight
16.5 kg