REMA

REMA Spring balancer type 9363 20-25kg 2.0m

  • ERIKS:23794692
  • Manufacturer:8717365000232
Image 1
Spring mechanisms (heavy design with rotating suspension)

• Reduces the workload Balancers lock electric and pneumatic tools at the desired working height Total weight is carried by the cable Construction according to DIN 15112

• Application Suitable for heavy pneumatic and electric tools, measuring instruments, etc. Design Drums and tapered roller bearing Areas of application for pneumatic and electric tools (drills, screwdrivers, measuring instruments, etc.). Robust material flexible stainless steel cable. Aluminium enclosure. Specifically designed spiral spring for low-noise operation. Variable and safe attachment adjustable load bearing capacity (button) and cable length. Rotating lower hook. Additional safety suspension eye. Wear resistant cable guide. Isolated suspension. Fixing at one point possible.• Additional functionsFlexible locking device (spring can be tensioned at any height on the tool suspension).Adjustable capacity by means of screw.Fixing the desired cable length in several places by slight movement of the load.
Save to list

€670.00/ pieceexcl. VAT

€810.70incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Pull power
25 kg
Rope length
2 m
Weight
13.2 kg