REMA

REMA Spring balancer type 9346 load capacity 2-4kg rope length 2.5m

  • ERIKS:23794679
  • Manufacturer:8717365258879
Image 1
Heavy design with solid suspension

•    Reduces the workload
•    Balancers lock electric and pneumatic tools at the desired working height
•    Total weight is carried by the cable
•    Construction according to DIN 15112



•     Application
grinding, riveting hammers, drills, etc.
•     Design
Fixing the desired cable length in several places by slight movement of the load
•     Areas of application
for pneumatic and electric tools (drills, screwdrivers, measuring instruments, etc.).
•     Robust material
flexible stainless steel cable.
Aluminium enclosure.
Specifically designed spiral spring for low-noise operation.
•     Variable and safe attachment
adjustable load bearing capacity (button) and cable length.
Rotating lower hook.
Additional safety suspension eye.
Wear resistant cable guide.
Isolated suspension.
Fixing at one point possible.
Save to list

€192.00/ pieceexcl. VAT

€232.32incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Pull power
4 kg
Rope length
2.5 m
Weight
3.15 kg