REMA

REMA Spring balancer type 9336 load capacity 2-4kg rope length 2.5m

  • ERIKS:23794673
  • Manufacturer:8717365258824
Image 1
Spring mechanism (medium duty with fixed suspension)

• Reduces the workload Balancers lock electric and pneumatic tools at the desired working height Total weight is carried by the cable Construction according to DIN 15112

• Many application possibilities e.g. grinding, riveting hammers, drills, etc. Design load capacity adjusted by lever. Load fall protection (excluding Order No. 3060 5010). Safety hook Areas of application for pneumatic and electric tools (drills, screwdrivers, measuring instruments, etc.). Robust material flexible stainless steel cable. Aluminium enclosure. Specifically designed spiral spring for low-noise operation. Variable and safe attachment adjustable load bearing capacity (button) and cable length. Rotating lower hook. Additional safety suspension eye. Wear resistant cable guide. Isolated suspension. Fixing at one point possible.
Save to list

€158.50/ pieceexcl. VAT

€191.79incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Pull power
4 kg
Rope length
2.5 m
Weight
3 kg