

€36.80/ pieceexcl. VAT
€44.53incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 3,000 kg |
Length | 9 m |
Material | Polyester |
Colour | Yellow |
Utilizable length | 4.5 m |