

€20.52/ pieceexcl. VAT
€24.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 3,000 kg |
Length | 5 m |
Material | Polyester |
Colour | Yellow |
Utilizable length | 2.5 m |