REMA

REMA Round sling S5 yellow workl.1m 3t

  • ERIKS:23785383
  • Manufacturer:8717365005930
Image 1
Save to list

€9.02/ pieceexcl. VAT

€10.91incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3,000 kg
Length
2 m
Material
Polyester
Colour
Yellow
Utilizable length
1 m