REMA

REMA Round sling S5 yellow workl.0,5m 3t

  • ERIKS:23785379
  • Manufacturer:8717365005923
Image 1
Save to list

€7.48/ pieceexcl. VAT

€9.05incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3,000 kg
Length
1 m
Material
Polyester
Colour
Yellow
Utilizable length
0.5 m