

€10.21/ pieceexcl. VAT
€12.35incl. VAT
26 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 1,000 kg |
Length | 2 m |
Material | Polyester |
Colour | Lila / Violet |
Utilizable length | 1 m |