

€138.00/ pieceexcl. VAT
€166.98incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 10,000 kg |
Length | 7 m |
Material | Polyester |
Colour | Orange |
Utilizable length | 3.5 m |