

€19.78/ pieceexcl. VAT
€23.93incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 2,000 kg |
Length | 7 m |
Material | Polyester |
Colour | Green |
Utilizable length | 3.5 m |