REMA

REMA Round sling S5 gray workl.0,5m 4t

  • ERIKS:23785394
  • Manufacturer:8717365006029
Image 1
Save to list

€8.74/ pieceexcl. VAT

€10.58incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
4,000 kg
Length
1 m
Material
Polyester
Colour
Grey
Utilizable length
1.5 m