

€25.30/ pieceexcl. VAT
€30.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 6,000 kg |
Length | 3 m |
Material | Polyester |
Colour | Brown |
Utilizable length | 1.5 m |