

€119.60/ pieceexcl. VAT
€144.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 6,000 kg |
Length | 10 m |
Material | Polyester |
Colour | Brown |
Utilizable length | 5 m |