

€161.28/ pieceexcl. VAT
€195.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 8,000 kg |
Length | 10 m |
Material | Polyester |
Colour | Blue |
Utilizable length | 5 m |