REMA

REMA Rondstrop S-5 EX werkl. 2,5m - 2T groen

  • ERIKS:11621271
  • Manufacturer:8717365006432
Image 1
Save to list

€28.15/ pieceexcl. VAT

€34.06incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
5 m
Material
Polyester
Colour
Green
Utilizable length
2.5 m