REMA

REMA Ratchet lever, Rema All, load capacity 3000kg

  • ERIKS:23794610
  • Manufacturer:8717365025716
Image 1
Save to list

€130.00/ pieceexcl. VAT

€157.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3000 kg
Min. height
120 mm
Maximum lifting height
1200 mm
Weight
14 kg