REMA

REMA Ratchet hoist select 2 OD 1,6t HH 1.5m

  • ERIKS:12229490
  • Manufacturer:8717365264030
Image 1
Save to list

€318.66/ pieceexcl. VAT

€385.58incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
A
185 mm
B
111 mm
C
145 mm
D
378 mm
E
29 mm
F
43 mm
H
400 mm