REMA

REMA Pull winch LT2000 907kg 12V

  • ERIKS:23795087
  • Manufacturer:8717365009150
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
4 mm
Operating voltage
12 V
Pull power
907 kg
Rated power
0.8 kW
Rope length
15 m
Weight
5.9 kg