REMA

REMA Profile pipe clamp CRK-1.0 load capacity 1000kg

  • ERIKS:23795686
  • Manufacturer:8717365015113
Image 1
Image 2
Image 1
Image 2
Save to list

€536.00/ pieceexcl. VAT

€648.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1000 kg
Max. size opening
219 mm
With quick-lock
Yes
Weight
9 kg