REMA

REMA Pipe clamp CRK-0.5 load capacity 500kg

  • ERIKS:23795685
  • Manufacturer:8717365015106
Image 1
Image 2
Image 1
Image 2
Save to list

€391.40/ pieceexcl. VAT

€473.59incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
500 kg
Max. size opening
114 mm
With quick-lock
Yes
Weight
4 kg