REMA

REMA Pipe clamp CPH-1.5, load capacity 1500kg

  • ERIKS:23795707
  • Manufacturer:8717365093586
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€311.00/ pairexcl. VAT

€376.31incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
750 kg
Max. size opening
40 mm
Weight
3.5 kg