




€956.00/ pieceexcl. VAT
€1,156.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 4000 kg |
Max. size opening | 100 mm |
Suitable for plate | Yes |
With quick-lock | Yes |
Weight | 22 kg |