




€514.00/ pieceexcl. VAT
€621.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 2000 kg |
Max. size opening | 60 mm |
Suitable for plate | Yes |
With quick-lock | Yes |
Weight | 13 kg |