REMA

REMA Pallet hooks with manual balancing, load capacity 2000kg

  • ERIKS:23795663
  • Manufacturer:8717365020902
Image 1
Image 2
Image 1
Image 2
Save to list

€1,300.00/ pieceexcl. VAT

€1,573.00incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2000 kg
Min. height
40 mm
Fork depth
1 mm
Fork width
120 mm
Weight
220 kg