REMA

REMA Pallet hooks with manual balancing, load capacity 1000kg

  • ERIKS:23795662
  • Manufacturer:8717365020896
Image 1
Image 2
Image 1
Image 2
Save to list

€975.00/ pieceexcl. VAT

€1,179.75incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1000 kg
Min. height
30 mm
Fork depth
1 mm
Fork width
100 mm
Weight
140 kg