REMA

REMA Pallet hooks with automatic balancing, load capacity 2000kg

  • ERIKS:23795667
  • Manufacturer:8717365020865
Image 1
Image 2
Image 1
Image 2
Save to list

€1,475.00/ pieceexcl. VAT

€1,784.75incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2000 kg
Min. height
40 mm
Fork depth
1 mm
Fork width
120 mm
Weight
220 kg