

€3,122.00/ pieceexcl. VAT
€3,777.62incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting speed | 3 m/min |
Power | 1.1 kW |
Electric drive | Yes |
Hoisting load | 2000 kg |
Model | Electrical chain hoist |
Operating voltage | 230 V |
Control voltage | 230 V |
Weight | 18 kg |