REMA

REMA Manual hoist X-line 2000kg

  • ERIKS:14074109
  • Manufacturer:8717365096679
Image 1
The REMA X-Line hand chain hoist is a robust and ergonomic hoist for intensive use.

Properties
Low operating force at full load.
Increased operational safety due to double pawl system.
Brake is provided with astbestos free friction discs.
Load chain wheel is made of wear-resistant alloy steel.
Top and bottom hook have safety latches.
In case of overload, the hooks will gradually bend and do not suddenly break off.
Galvanized load chain (Grade 8).
Galvanized hand chain.
Steel housing with orange colored powder coating.

Standarddelivery
3 meters lifting height (max. between top and bottom hook).
2.5 meters operating height.
Save to list

€524.33/ pieceexcl. VAT

€634.44incl. VAT

Estimated delivery date - 29/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting capacity
2000
Weight
20 kg