REMA

REMA Manual hoist select 200OD 1t/6m BH5,5m

  • ERIKS:12306405
  • Manufacturer:8717365263743
Image 1
Save to list

€337.65/ pieceexcl. VAT

€408.56incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
A
150 mm
B
142 mm
C
26 mm
D
39 mm
H
330 mm