REMA

REMA Manual hoist elephant super 100 2t HH 3m/BH 2,5m

  • ERIKS:23794559
  • Manufacturer:8717365264313
Image 1
Save to list

€697.00/ pieceexcl. VAT

€843.37incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
2000 kg
Model
Hand chain hoist
Weight
22 kg
Operating power
33 kg
A
375 mm
B
183 mm
C
83 mm
D
100 mm
E
215 mm
F
43 mm
G
53 mm
H
29 mm
I
41 mm