REMA

REMA Manual hoist elephant super 100 1,6t HH 3m/BH 2,5m

  • ERIKS:23794557
  • Manufacturer:8717365264276
Image 1
Save to list

€604.00/ pieceexcl. VAT

€730.84incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
1600 kg
Model
Hand chain hoist
Weight
16 kg
Operating power
34 kg
A
335 mm
B
1675 mm
C
75 mm
D
925 mm
E
183 mm
F
39 mm
G
48 mm
H
27 mm
I
37 mm