REMA

REMA Manual hoist elephant super 100 0,5t HH 3m/BH 2,5m

  • ERIKS:23794555
  • Manufacturer:8717365264191
Image 1
Save to list

€396.00/ pieceexcl. VAT

€479.16incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
500 kg
Model
Hand chain hoist
Weight
10 kg
Operating power
22 kg
A
275 mm
B
155 mm
C
65 mm
D
90 mm
E
140 mm
F
30 mm
G
36 mm
H
17 mm
I
33 mm