REMA

REMA Manual hoist C21 500kg 6m lifting high

  • ERIKS:12995248
  • Manufacturer:8717365097980
Image 1
Safety factor of at least 4.8 or higher. Very compact and light body, 5.5 kg 0.5 ton, can be carried easily. Strong and shape retaining housing due to high-grade steel. Stronger forged hook and newly developed safety latch for even more safety. Durable brake discs for a long life. Probably the strongest hoist load chain B39VH, Grade 10

Properties
Safety factor of 4.8 or higher.
Very compact and light body, 5.5 kg 0.5 kg including 3 meter lifting height, easy to carry.
Strong and shape retaining housing as result of high grade metal.
Stronger forged hook and newly developed safety latch for even more safety.
Double pall spring for extra safety.
Durable brake discs for a long life.
Probably the strongest hoist load chain B39VH, H39 DAT Grade +1.

Marking:
According to standard, CE-marked
Standard: EN 13157, EN 818-7
Save to list

€324.00/ pieceexcl. VAT

€392.04incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA