REMA

REMA Machine lifter RMH-50 5t

  • ERIKS:23795012
  • Manufacturer:8717365020377
Image 1
Image 2
Image 1
Image 2
Save to list

€488.00/ pieceexcl. VAT

€590.48incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
5000 kg
Min. height
25 mm
Maximum lifting height
205 mm
Weight
25 kg