REMA

REMA Machine lifter RMH-250 25t

  • ERIKS:23795014
  • Manufacturer:8717365008504
Image 1
Image 2
Image 1
Image 2
Save to list

€2,128.00/ pieceexcl. VAT

€2,574.88incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
25000 kg
Min. height
58 mm
Maximum lifting height
215 mm
Weight
102 kg