REMA

REMA Loading fork with manual compensation, load capacity 3000kg

  • ERIKS:23795664
  • Manufacturer:8717365020919
Image 1
Image 2
Image 1
Image 2
Save to list

€1,550.00/ pieceexcl. VAT

€1,875.50incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3000 kg
Min. height
50 mm
Fork depth
1 mm
Fork width
120 mm
Weight
280 kg