REMA

REMA Loading fork with automatic compensation, load capacity 1000kg

  • ERIKS:23795666
  • Manufacturer:8717365020858
Image 1
Image 2
Image 1
Image 2
Save to list

€1,100.00/ pieceexcl. VAT

€1,331.00incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1000 kg
Min. height
30 mm
Fork depth
1 mm
Fork width
100 mm
Weight
140 kg