REMA

REMA Lifting strap S4 purple 30mm 3m 1t met gelijke stalen triangels

  • ERIKS:23784828
  • Manufacturer:8717365005275
Image 1
Save to list

€52.44/ pieceexcl. VAT

€63.45incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
3 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet