REMA

REMA Lifting strap S4 purple 30mm 2m 1t met gelijke stalen triangels

  • ERIKS:23784827
  • Manufacturer:8717365005268
Image 1
Save to list

€49.68/ pieceexcl. VAT

€60.11incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
2 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet