REMA

REMA Lifting strap S4 green 60mm 5m 2t met gelijke stalen triangels

  • ERIKS:23784844
  • Manufacturer:8717365005398
Image 1
Save to list

€105.80/ pieceexcl. VAT

€128.02incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
5 m
Material
Polyester
Width
60 mm
Colour
Green