REMA

REMA Lifting strap S4 green 60mm 2m 2t met gelijke stalen triangels

  • ERIKS:23784841
  • Manufacturer:8717365005367
Image 1
Save to list

€86.48/ pieceexcl. VAT

€104.64incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
2 m
Material
Polyester
Width
60 mm
Colour
Green