REMA

REMA Lifting strap S3 yellow 90mm 2m 3t met stalen doorsteektriangels

  • ERIKS:23784906
  • Manufacturer:8717365004988
Image 1
Save to list

€196.88/ pieceexcl. VAT

€238.22incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3,000 kg
Length
2 m
Material
Polyester
Width
90 mm
Colour
Yellow